Supercut
92.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G905289088
- Mfr #: 421309
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 92.5
- Width: 0.25
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$11.63
Subtotal: $11.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #421309 Specifications
- Zoro #: G905289088
- Mfr #: 421309
- UPC #: 90101421309
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 92.5
- Width: 0.25
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #421309
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 67.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 434088
- SUPERCUT 72-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902167
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel 513202
- SUPERCUT 65.5 L, 0.5 W, 0.025 Thick, M2 Steel 369571
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 530407
- SUPERCUT 162-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 201505
- SUPERCUT 100.75-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 207965
- M.K. MORSE - 14' 6" x 1-1/4" x 0.042 Bimetal The Morse Achiever 4/6 Band Saw Blade 4361461740BX1
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-08
- DOALL SAWING PRODUCTS DoAll Structural Band Saw Blade, 1-1/4"W, .042 thick/gauge, 3-4 TPI 320-334184.000
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792823
- Supercut Band Saw Blades