Supercut
92.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade
Mfr # 422900
Zoro # G405289465
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 92.5
- Width 0.75
- Teeth per Inch 3
- Material Carbon Steel
Explore More Products
- SUPERCUT 120-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 523850
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 389791
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 709100
- SUPERCUT 111-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 444742
- SUPERCUT 130-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 252552
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 363005
- SUPERCUT 206.75-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 448313
- SUPERCUT 80-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 386042
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 207873
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80358D2B144545
- LENOX Band Saw Blade, 16 ft. 10" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1868278
- Supercut Power Saw Blades