Supercut
93-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
- Zoro #: G605290407
- Mfr #: 429299
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 93
- Width: 0.1875
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$13.27
Subtotal: $13.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #429299 Specifications
- Zoro #: G605290407
- Mfr #: 429299
- UPC #: 90101429299
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 93
- Width: 0.1875
- Teeth per Inch: 24
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #429299
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 432183
- SUPERCUT 210-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 201789
- SUPERCUT 157-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 524130
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 483109
- SUPERCUT 208.5-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 202144
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 483147
- LENOX Band Saw Blade, 10 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807046
- JET Band Saw Blade, 93 in L, 6/10 TPI 414304
- LENOX Band Saw Blade, 20 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 48467D2B206095
- MORSE Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel ZHBDW18-6'1
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 412109
- Supercut Power Saw Blades