Supercut
93-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G105290396
- Mfr #: 429343
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 93
- Width: 0.25
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: Display Packaging
- Tooth Type: Hook
- Blade Thickness: 0.025
$10.99
Subtotal: $10.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, M2 Steel 207651
- SUPERCUT 57-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 349009
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 445398
- SUPERCUT 125-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw 209815
- SUPERCUT 100.75 L, 0.125 W, 0.025 Thick, Carbon Steel 200096
- SUPERCUT 106.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 204537
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 534054
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 2-3 TPI Premium Bimetal Blade 525090
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 5-8 TPI Premium Bimetal Blade 525151
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 369137
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430790
- Supercut Power Saw Blades