Supercut
93-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade
Mfr # 442403
Zoro # G005288219
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 93
- Width 0.5
- Teeth per Inch 3
- Material Carbon Steel
Explore More Products
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 421606
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 236026
- SUPERCUT 130-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 524192
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel 208634
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 709377
- SUPERCUT 162-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 200386
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 429404
- SUPERCUT Bandsaw Blade, 80 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 419115
- SUPERCUT 100.5-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 449648
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series 99908-12
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series 1793006
- Supercut Power Saw Blades