Supercut
93-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 429503
Zoro # G505286241
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 93
- Width 0.5
- Teeth per Inch 4
- Material Carbon Steel
Explore More Products
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 429282
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 531794
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, Carbon Steel 207330
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 415117
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 442182
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 445145
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 209990
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 710243
- SUPERCUT 163-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 200713
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 530278
- STARRETT Band Saw Blade, 8 ft. 1-5/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99576-08-01-5/8
- Supercut Band Saw Blades