Supercut
93-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G705288687
- Mfr #: 442502
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 93
- Width: 0.5
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$12.48
Subtotal: $12.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #442502 Specifications
- Zoro #: G705288687
- Mfr #: 442502
- UPC #: 90101442502
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 93
- Width: 0.5
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #442502
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 206.75-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 448276
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 237221
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw 711264
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 390735
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 440546
- SUPERCUT 59-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 523263
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80380D2B134065
- LENOX Band Saw Blade, 21 ft. 1" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1851429
- LENOX Band Saw Blade, 8 ft. 4-1/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1805156
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-05-04-1/2
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 477979
- Supercut Band Saw Blades