Supercut
93.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
Mfr # 477573
Zoro # G305290172
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 18
- Material Carbon Steel
- Includes Display Packaging
- Tooth Type Raker
Explore More Products
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 445459
- SUPERCUT 126-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 428063
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 528596
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 524277
- SUPERCUT Bandsaw Blade, 103 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 443479
- SUPERCUT 116-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw 206395
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 390735
- SUPERCUT 73.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 409765
- SUPERCUT 53.75-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 512670
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 421156
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 477399
- Supercut Power Saw Blades