Supercut
93.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
- Mfr # 432848
- Zoro # G805286798
$13.35
/ea
Subtotal: $13.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 93.5
- Width 0.5
- Teeth per Inch 24
- Material Carbon Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 511048
- SUPERCUT 64-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 301939
- SUPERCUT Bandsaw Blade, 71.75 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 390131
- SUPERCUT 72.5-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 402728
- SUPERCUT 150-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 449143
- SUPERCUT 134-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 532159
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 2-3 TPI Premium Bimetal Blade 525090
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901139
- SUPERCUT 91-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902228
- LENOX Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39642CLB154675
- LENOX Band Saw Blade, 6 ft. 4-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1778968
- Supercut Power Saw Blades