Supercut
93.5-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G705287161
- Mfr #: 430103
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 93.5
- Width: 0.625
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
$15.25
Subtotal: $15.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 108.125-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 531107
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 419825
- SUPERCUT 73.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 409284
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 200966
- SUPERCUT 100-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 442496
- SUPERCUT Bandsaw Blade, 73.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 409291
- SUPERCUT 63-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902198
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902143
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901047
- LENOX BANDSAW BLADES Lenox Classic® CTL Bandsaw Blade 7' 6" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick 83325CLB72285
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 710014
- Supercut Power Saw Blades