Supercut
95-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G205290449
- Mfr #: 440645
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 95
- Width: 0.625
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$13.85
Subtotal: $13.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #440645 Specifications
- Zoro #: G205290449
- Mfr #: 440645
- UPC #: 90101440645
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 95
- Width: 0.625
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.032
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #440645
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 56.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade 525588
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 346015
- SUPERCUT 57.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 351125
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 452112
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 389845
- SUPERCUT 148.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 447590
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 523690
- LENOX Band Saw Blade, 5 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81832D2B51625
- SUPERCUT 106-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 444124
- STARRETT Band Saw Blade, 12 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-05
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 400076
- Supercut Band Saw Blades