Supercut

96-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade

Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Metal
  • Item: Carbon Tool Steel Bandsaw Blade
  • Length: 96
  • Width: 1
  • Teeth per Inch: 14
  • Material: Carbon Steel
  • Includes: No Display Packaging
  • Package Quantity: 1
See full product details
$17.85
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Length 96
Width 1

Details

Primary Saw Application Metal
Item Carbon Tool Steel Bandsaw Blade
Teeth per Inch 14
Material Carbon Steel
Includes No Display Packaging
Package Quantity 1
Tooth Type Raker
Blade Thickness 0.035
Application Metal

Description

This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.

    Reviews of Supercut #205404