Supercut
96-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G605290513
- Mfr #: 205411
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 96
- Width: 1
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$17.85
5% off
$16.85
Subtotal: $16.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #205411
- Zoro #G605290513
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 96 |
Width | 1 |
Details
Primary Saw Application | Metal |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | Display Packaging |
Package Quantity | 1 |
Tooth Type | Raker |
Blade Thickness | 0.035 |
Application | Metal |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #205411
Explore more
- SUPERCUT 56.125-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 316018
- SUPERCUT 195-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 202700
- SUPERCUT 156-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 206319
- SUPERCUT 52.25-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 209761
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 403060
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 444858
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902105
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901139
- SUPERCUT 82-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901023
- SUPERCUT 163-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 200751
- M.K. MORSE - 10' x 1" x 0.035 Bimetal Matrix II 8/12 Band Saw Blade 3955811200BX1
- Supercut Power Saw Blades