Supercut
97.625-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade
- Zoro #: G005286574
- Mfr #: 530438
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 97.625
- Width: 1
- Teeth per Inch: 8-12
- Material: Premium Bimetal
- Includes: No Display Packaging
- Tooth Type: Vari
- Blade Thickness: 0.035
$59.69
Subtotal: $59.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT Bandsaw Blade, 82 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 419511
- SUPERCUT Bandsaw Blade, 80 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 419115
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 421132
- SUPERCUT 175-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 447996
- SUPERCUT 210-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 201819
- SUPERCUT 157-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 524253
- SUPERCUT 107-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902181
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902136
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901047
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 78117D2B72370
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 429466
- Supercut Band Saw Blades