Superior Abrasives
Shop Roll, 1"x50 yd., A/O, Grit 220
Mfr # A020616
Zoro # G0878083
$30.82
8% off
Sold in multiples of 3 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit Crocus A020888
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 240 A009750
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1x1/8, A/O, Grit 60 A013387
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit Crocus A020680
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1.5x1/8, A/O, Grit 120 A014168
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 500 A020638
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1.5x1/8, CER, Grit 80 A015087
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1.5x1/8, AO, Grit 60 A021626
- SUPERIOR ABRASIVES Cartridge Roll, 3/4x1.5x1/4, A/O, Grit 120 A016362
- 3M Paper Disc Roll, 220 Grit, 6 in. Dia 7000119246
- ARC ABRASIVES Cr Za 1 X 2 X 1/4 50 21918ZA
- Superior Abrasives Abrasive Rolls