Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cartridge Roll, 1/2x1x1/8, A/O, Grit 180

  • Zoro #: G0875627
  • Mfr #: 11886
$0.38 /ea

Order in multiples of 100

  • Grit: 180
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
See full product details
Orders over $75 ship free.

Superior Abrasives #11886 Specifications

  • Zoro #: G0875627
  • Mfr #: 11886
Grit: 180 Abrasive Material: Aluminum Oxide
Backing Material: Cotton Length: 1"
Abrasive Type: Closed Coat Backing Weight: X
Diameter: Roll Dia: 1/2"; Arbor Hole Dia: 1/8" Item: Straight Cartridge Roll
Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Abrasives Cartridge Roll, Straight , Aluminum Oxide, 1/2" Diameter, 1" Length, 1/8" Center Hole, X-Weight, Grit 180

Reviews of Superior Abrasives #11886