Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cartridge Roll, 1/4x2x1/8, A/O, Grit 120

  • Zoro #: G0876108
  • Mfr #: 19723
$0.34 /ea

Order in multiples of 100

  • Grit: 120
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
See full product details
Orders over $75 ship free.

Superior Abrasives #19723 Specifications

  • Zoro #: G0876108
  • Mfr #: 19723
  • Grit: 120
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
  • Length: 2"
  • Abrasive Type: Closed Coat
  • Backing Weight: X
  • Diameter: Roll Dia: 1/4"; Arbor Hole Dia: 1/8"
  • Item: Straight Cartridge Roll
  • Color: Brown
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Abrasives Cartridge Roll, Straight , Aluminum Oxide, 1/4" Diameter, 2" Length, 1/8" Center Hole, X-Weight, Grit 120

Reviews of Superior Abrasives #19723