Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cartridge Roll, 1x1.5x1/4, A/O, Grit 80

  • Zoro #: G0875198
  • Mfr #: 18604
$1.19 /ea

Order in multiples of 100

  • Grit: 80
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
See full product details
Orders over $75 ship free.

Superior Abrasives #18604 Specifications

  • Zoro #: G0875198
  • Mfr #: 18604
Grit: 80 Abrasive Material: Aluminum Oxide
Backing Material: Cotton Length: 1-1/2"
Abrasive Type: Closed Coat Backing Weight: X
Diameter: Roll Dia: 1"; Arbor Hole Dia: 1/4" Item: Straight Cartridge Roll
Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Abrasives Cartridge Roll, Straight , Aluminum Oxide, 1" Diameter, 1-1/2" Length, 1/4" Center Hole, X-Weight, Grit 80

Reviews of Superior Abrasives #18604