Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cartridge Roll, 3/4x2x1/4, A/O, Grit 60

  • Zoro #: G0875749
  • Mfr #: 11899
$0.92 /ea

Order in multiples of 100

  • Grit: 60
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
See full product details
Orders over $75 ship free.

Superior Abrasives #11899 Specifications

  • Zoro #: G0875749
  • Mfr #: 11899
Grit: 60 Abrasive Material: Aluminum Oxide
Backing Material: Cotton Length: 2"
Abrasive Type: Closed Coat Backing Weight: X
Diameter: Roll Dia: 3/4"; Arbor Hole Dia: 1/4" Item: Straight Cartridge Roll
Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Abrasives Cartridge Roll, Straight , Aluminum Oxide, 3/4" Diameter, 2" Length, 1/4" Center Hole, X-Weight, Grit 60

Reviews of Superior Abrasives #11899