Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cartridge Roll, 3/8x1.5x1/8, A/O, Grit 320

  • Zoro #: G0876388
  • Mfr #: 16703
Tap to zoom
Hover or click to zoom
$0.37 /ea

Order in multiples of 100

  • Grit: 320
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
See full product details
Orders over $75 ship free.

Superior Abrasives #16703 Specifications

  • Zoro #: G0876388
  • Mfr #: 16703
  • Grit: 320
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
  • Length: 1-1/2"
  • Abrasive Type: Closed Coat
  • Backing Weight: X
  • Diameter: Roll Dia: 3/8"; Arbor Hole Dia: 1/8"
  • Item: Straight Cartridge Roll
  • Color: Brown
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Abrasives Cartridge Roll, Straight , Aluminum Oxide, 3/8" Diameter, 1-1/2" Length, 1/8" Center Hole, X-Weight, Grit 320

Reviews of Superior Abrasives #16703