Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cartridge Roll, 5/8x1.5x3/16, A/O, Grit 80

  • Zoro #: G0877033
  • Mfr #: 16615
$0.76 /ea

Order in multiples of 100

  • Grit: 80
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cloth
See full product details
Orders over $75 ship free.

Superior Abrasives #16615 Specifications

  • Zoro #: G0877033
  • Mfr #: 16615
  • Grit: 80
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cloth
  • Length: 1-1/2"
  • Abrasive Type: Closed Coat
  • Backing Weight: X
  • Diameter: Roll Dia: 5/8"; Arbor Hole Dia: 3/16"
  • Item: Full Taper Cartridge Roll
  • Color: Brown
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Abrasives Cartridge Roll , Full Taper, Aluminum Oxide, 5/8" Diameter, 1-1/2" Length, 3/16" Center Hole, X-Weight, Grit 80

Reviews of Superior Abrasives #16615