Superior Abrasives
Coated PSA Disc, Zirc, 12", Grit 40
Mfr # A019580
Zoro # G0871731
Sold in multiples of 25 for $162.25
$162.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Explore More Products
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 8", Grit 60 A017987
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 4", Grit 180 A014264
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 9", Grit 40 A018520
- SUPERIOR ABRASIVES Coated PSA Disc, w/Tab A/O, 6", Grit 60 A016003
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 A019658
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 180 A019024
- SUPERIOR ABRASIVES Superior Abrasives Coated PSA Disc Stick on 12" Aluminum Oxide Fine 11510
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 4", Grit 36 A014914
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 20", Grit 40 A020290
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #600 M-161033
- NORTON ABRASIVES PSA Paper Disc Roll, 3in.dia., 80 Grit, Brn 66261136376
- Superior Abrasives Adhesive Discs