Superior Abrasives

Condition Disc, A/O CA Med, 5", Hook/Loop

Superior Abrasives Condition Disc, A/O CA Med, 5", Hook/Loop 40407
Hover or click to zoom Tap to zoom
Key Features
  • Disc Diameter: 5"
  • Vacuum Hole Design: No Hole
  • Grade: Medium
  • Abrasive Material: Aluminum Oxide
  • Grit: 80
  • Abrasive Type: Surface Conditioning, Non-Woven Abrasive
  • Item: Condition Disc,A/O CA Med,5",Hook/Loop
  • Country of Origin (subject to change): United States
See full product details
$4.35

Must order in multiples of 3


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Superior Abrasives #40407 Specifications

  • Disc Diameter: 5"
  • Vacuum Hole Design: No Hole
  • Grade: Medium
  • Abrasive Material: Aluminum Oxide
  • Grit: 80
  • Abrasive Type: Surface Conditioning, Non-Woven Abrasive
  • Item: Condition Disc,A/O CA Med,5",Hook/Loop
  • Country of Origin (subject to change): United States

Description

Condition Disc,A/O CA Med,5 In.,Hook/Loop

Reviews of Superior Abrasives #40407

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.