Superior Abrasives
Condition Duplex Wheel, A/O, 6x1x1, Grit 80
Mfr # A009136
Zoro # G0864147
Sold in multiples of 5 for $201.25
$201.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 80
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Explore More Products
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/16x1/8, A/O, Grit 80 A010015
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 A008556
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 A023591
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 A008585
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 1-1/2x7/8 x1/8 A018674
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 A006623
- SUPERIOR ABRASIVES Flap Wheel, 5/8x5/8x1/8, A/O, Grit 320 A006642
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3/4x3/4x1/4, A/O, Grit 120 A009957
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 1-3/16 x 1/8 x 1/8 Aluminum Oxide Very Fine 24828
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel FW-Z11080
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 120 08834137382
- Superior Abrasives Flap Wheels