Superior Abrasives
Condition Satin Roll, S/C UF 6"x30"
Mfr # A020973
Zoro # G0864110
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Abrasive Material Silicon Carbide
- Length 30 ft.
- Grade Ultra Fine
- Abrasive Type Non-Woven
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 120 A009746
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1.5x1/8, A/O, Grit 320 A014588
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 100 A009745
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit Crocus A020794
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 240 A009750
- SUPERIOR ABRASIVES Cartridge Roll, 1x1.5x1/4, A/O, Grit 60 A017131
- SUPERIOR ABRASIVES Condition Satin Roll, A/O VF, 4"x30" A008211
- SUPERIOR ABRASIVES Cartridge Roll, 5/8x1.5x3/16, A/O, Grit 60 A015150
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1.5x1/8, AO, Grit 240 A015082
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P220 G 66261183811
- CONTINENTAL ABRASIVES 2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll SR-2050A100
- Superior Abrasives Abrasive Rolls