Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Flap Wheel, 1-3/16x3/16x1/8, A/O, Grit 180

  • Zoro #: G0873448
  • Mfr #: 24834
$4.16 /ea

Order in multiples of 10

  • Item: Mini Flap Wheel
  • Diameter: 1-3/16"
  • Grit: 180
See full product details
Orders over $75 ship free.

Superior Abrasives #24834 Specifications

  • Zoro #: G0873448
  • Mfr #: 24834
Item: Mini Flap Wheel Diameter: 1-3/16"
Grit: 180 Width: 3/16"
Abrasive Material: Aluminum Oxide Abrasive Type: Coated
Max RPM: 25,000 rpm Mounting Type: 1/8" Shank
Arbor Hole Size: No Arbor Series: Shur-Kut
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Coated Abrasives Mini Flap Wheel Mandrel Mount , Aluminum Oxide, Diameter 1-3/16", Height 3/16", Mandrel Diameter 1/8", X-Weight, Grit 180

Reviews of Superior Abrasives #24834