Superior Abrasives
Flap Wheel, 1-3/16x3/16x1/8, A/O, Grit 80
Mfr # A010015
Zoro # G0873387
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/16"
- Grit 80
- Width 3/16"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 A008541
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 A008585
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 A010020
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 3x2x1/4 A006620
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 180 A009530
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 A006623
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x3/8x1/8 A018069
- SUPERIOR ABRASIVES Flap Wheel Unmount, 4x2x5/8, A/O, Grit 80 A009120
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1/2x1/4, A/O, Grit 120 A009969
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G 08834131604
- 3M Roto Peen Flap Assembly, 2x2-1/8" C, PK10 HD-ZH
- Superior Abrasives Flap Wheels