Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Flap Wheel Mtd, 2.5x1x1/4-20, A/O, Grit 80

  • Zoro #: G0874017
  • Mfr #: 10193
$5.23 /ea

Order in multiples of 10

  • Item: Mounted Flap Wheel
  • Diameter: 2-1/2"
  • Grit: 80
See full product details
Orders over $75 ship free.

Superior Abrasives #10193 Specifications

  • Zoro #: G0874017
  • Mfr #: 10193
Item: Mounted Flap Wheel Diameter: 2-1/2"
Grit: 80 Width: 1"
Abrasive Material: Aluminum Oxide Abrasive Type: Coated
Max RPM: 23,000 rpm Mounting Type: 1/4"-20 Threaded Shank
Arbor Hole Size: No Arbor Series: Shur-Kut
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Coated Abrasives Flap Wheel Mandrel Mount , Aluminum Oxide, Diameter 2-1/2", Height 1", MandrelThread 1/4-20, X-Weight, Grit 80

Reviews of Superior Abrasives #10193