Superior Abrasives
Flap Wheel Mtd, 2x1-1/2x1/4, A/O, Grit 120
Mfr # A019274
Zoro # G0873947
Sold in multiples of 20 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1-1/2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 A008541
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 A008556
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 A023591
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 80 A009978
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 1-1/2x7/8 x1/8 A018674
- SUPERIOR ABRASIVES Mount Wheel, AO, 3/4x3/4x1/4, Grit 180 A008536
- SUPERIOR ABRASIVES Superior Abrasives Flap Mop Mandrel 3 x 2 x 1/4 Aluminum Oxide Very Fine 28145
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 1x1/2x1/8 A018189
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 A010017
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 60 08834137260
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel FW-11120
- Superior Abrasives Flap Wheels