Superior Abrasives
Flap Wheel Unmount, 6x2x1, A/O, Grit 120
Mfr # A009149
Zoro # G0873737
Sold in multiples of 5 for $225.75
$225.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 120
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 A008556
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 A008540
- SUPERIOR ABRASIVES Flap Wheel Unmount, 4x2x5/8, A/O, Grit 50 A009116
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 80 A008542
- SUPERIOR ABRASIVES Flap Wheel Mtd, 2x1x1/4, A/O, Grit 40 A010002
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 A018836
- SUPERIOR ABRASIVES Flap Wheel, 3/8x3/8x1/8, A/O, Grit 120 A006639
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4-20, A/O, Grit 80 A009962
- SUPERIOR ABRASIVES Condition Duplex Wheel, AO, 6x1x1, Grit 120 A009139
- MERIT Mounted Flap Wheel, Straight, 3" dia. 08834135001
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 120 08834137592
- Superior Abrasives Flap Wheels