Superior Abrasives
Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse
Mfr # A019152
Zoro # G0863532
Sold in multiples of 16 for $91.04
$91.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Coarse
Explore More Products
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse A018921
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium A018853
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium A018850
- SUPERIOR ABRASIVES Sanding Belt, 2" W, 72" L, Surface Conditioning, Aluminum Oxide, Medium A020530
- SUPERIOR ABRASIVES Sanding Belt, 2" W, 48" L, Surface Conditioning, Aluminum Oxide, Medium A020265
- SUPERIOR ABRASIVES RESIN BOND BELT 6" X 48" 80G-PK/10* SUP11036
- SUPERIOR ABRASIVES Sanding Belt, 1" W, 42" L, Surface Conditioning, Aluminum Oxide, Fine A019825
- SUPERIOR ABRASIVES Sanding Belt, 1" W, 132" L, Surface Conditioning, Aluminum Oxide, Very Fine A021530
- EXCEL BLADES Assorted Sanding Belts, Replacement Belt Sanders #120-#600, 5pcs, 6pk 55679
- 3M File Belt Sander Attachment Arm Extensio 28376
- GATOR FINISHING 4x36 80G SandBelt 3191
- Superior Abrasives Sanding Belts