Skip to Main Content
customer-service Help
Superior Abrasives

Satin Disc Wheel, A/O Fine, 2-3/8x1x1/4

Superior Abrasives Satin Disc Wheel, A/O Fine, 2-3/8x1x1/4 10460
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.26 /ea

Order in multiples of 5

  • Item: Disc Wheel
  • Diameter: 2-3/8"
  • Width: 1"
See full product details
Orders over $75 ship free.
Total: $51.30

Superior Abrasives #10460 Specifications

  • Item: Disc Wheel
  • Diameter: 2-3/8"
  • Width: 1"
  • Grade: Fine
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Non-Woven
  • Max RPM: 12,000 rpm
  • Mounting Type: 1/4" Shank
  • Arbor Hole Size: No Arbor
  • Series: Shur-Brite
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Surface Conditioning Mounted Satin Disc Wheel, Aluminum Oxide, 2-3/8" Diameter, 1" Height with a 1/4" Mandrel, Heavy Duty, Fine Grit

Reviews of Superior Abrasives #10460