Superior Abrasives
Satin Disc Wheel, A/O Fine, 3x2x1/4
Mfr # A006621
Zoro # G0864853
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 80 A008542
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 A008541
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 A018190
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 A008540
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 A010020
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 A009427
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 5/8 x 3/4 x 1/8 Aluminum Oxide Medium 24811
- SUPERIOR ABRASIVES Flap Wheel Mtd, 2x1/2x1/4-20, A/O, Grit 120 A009994
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x5/8x1/4, A/O, Grit 80 A009806
- MERIT Non-Woven Flap Wheels2 x 1-1/2 x 1/4 In. 08834138126
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G 08834122035
- Superior Abrasives Flap Wheels