Superior Abrasives
Satin Disc Wheel, A/O Med, 1x3/8x1/8
Mfr # A006650
Zoro # G0864783
Sold in multiples of 40 for $127.60
$127.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Width 3/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Explore More Products
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 A009937
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 A009973
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 1-1/2x7/8 x1/8 A018674
- SUPERIOR ABRASIVES Flap Wheel Unmount, 4x2x5/8, A/O, Grit 50 A009116
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 A008556
- SUPERIOR ABRASIVES Flap Wheel Mtd, 2x1x1/4, A/O, Grit 40 A010002
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 5/8 x 3/4 x 1/8 Aluminum Oxide Medium 24811
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 1 x 5/8 x 1/4-20 Aluminum Oxide Medium 10160
- SUPERIOR ABRASIVES Mount Duplex Wheel, AO, 3/4x3/4x1/4, Grit80 A008535
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G 08834131829
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel 66252839088
- Superior Abrasives Flap Wheels