Superior Abrasives
Satin Disc Wheel, A/O Med, 2-3/8x1/2x1/4
Mfr # A019272
Zoro # G0864792
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-3/8"
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 A008556
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 A008540
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 180 A009530
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 A006623
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 A010020
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium 10158
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x2x1, A/O, Grit 60 A008352
- SUPERIOR ABRASIVES Flap Wheel Unmount, 8x2x1, A/O, Grit 60 A009168
- SUPERIOR ABRASIVES Goblet Wheel Refill, A/O Fine, 3x2x1/4 A020009
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel 66252839089
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 180G 08834137473
- Superior Abrasives Flap Wheels