Superior Abrasives

Shop Roll, 1.5"x50 yd., Blue A/O, Grit 60

Superior Abrasives Shop Roll, 1.5"x50 yd., Blue A/O, Grit 60 44959
Hover or click to zoom Tap to zoom
  • Width: 1-1/2"
  • Grit: 60
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cloth
  • Length: 50 yd.
  • Abrasive Type: Coated
  • Backing Weight: J
  • Item: Shop Roll
See full product details
$32.41

Subtotal: $32.41

Superior Abrasives #44959 Specifications

  • Width: 1-1/2"
  • Grit: 60
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cloth
  • Length: 50 yd.
  • Abrasive Type: Coated
  • Backing Weight: J
  • Item: Shop Roll
  • Color: Blue
  • Country of Origin (subject to change): China

Description

Coated Abrasives Shop Roll , Blue Aluminum Oxide, 1-1/2" Roll Width, 50 Yards Roll Length, J-Weight, Grit 60

Reviews of Superior Abrasives #44959

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.