Superior Abrasives
Shop Roll, 1"x50 yd., A/O, Grit 500
- Zoro #: G0878311
- Mfr #: 12117
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.52
Superior Abrasives #12117 Specifications
- Zoro #: G0878311
- Mfr #: 12117
- Width: 1"
- Grit: 500
- Abrasive Material: Aluminum Oxide
- Backing Material: Cloth
- Length: 50 yd.
- Abrasive Type: Coated
- Backing Weight: J
- Item: Shop Roll
- Country of Origin (subject to change): United States
Description
Shop Roll,1 In.x50 yd.,A/O,Grit 500
Reviews of Superior Abrasives #12117
Explore more
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., Blue A/O, Grit 100 44953
- SUPERIOR ABRASIVES Cartridge Roll, 3/4x1x3/16, A/O, Grit 80 19853
- SUPERIOR ABRASIVES Cartridge Roll, FT, 1/2x1.5x1/8, AO, Grit 50 17000
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 26727
- SUPERIOR ABRASIVES Shop Roll, 6"x50 yd., A/O, Grit 240 27139
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1.5x1/8, CER, Grit 60 49105
- SCOTCH-BRITE Abrasive Roll, 4"Wx30ft.L, Silcn Carbd, PK3 MB-RL
- ARC ABRASIVES Cr 1/2 X 1 X 1/8 60 21331
- Superior Abrasives Abrasive Rolls