Superior Glove
Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL
Mfr # KP1T18/XL
Zoro # G7289529
$11.99
25% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sleeve Style Sleeve
- Standards ANSI/ISEA 105-2016
- Cuff Style Shirred Slip-On
- ANSI/ISEA Abrasion Level 2
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M KP1T18/M
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S KP1T18/S
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L KP1T18
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL KP1T18TH/X
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S KOP1T22THS
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L KTAG1T22
- SUPERIOR GLOVE Cut Resist Sleeve, Blk, 22", ASTM 2, 2XL, PR KP1T22/XXL
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, M, PR KGC1T18/M
- SUPERIOR GLOVE Cut-Resistant Sleeves, Aaramid, L, PR KFG1T22TH
- STEEL GRIP Arm Guard, S, PR OPCX 820-7 N01, SMALL
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L 11-280
- Superior Glove Workwear and Protective Clothing