Superior Glove
Extra protection in thumb crotch, PR
- Zoro #: G102567873
- Mfr #: S13KBGLP/X
Hover or click to zoom Tap to zoom
$18.78
- Glove Coating Material: Uncoated
- Hand Protection Style: Glove
- Glove Hand Style: Ambidextrous
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.78
Superior Glove #S13KBGLP/X Specifications
- Zoro #: G102567873
- Mfr #: S13KBGLP/X
- Glove Coating Material: Uncoated
- Hand Protection Style: Glove
- Glove Hand Style: Ambidextrous
- Glove Construction: Seamless Knit
- ANSI/ISEA Puncture Level: 4
- Item: Knit Gloves
- Glove Size: XL
- ANSI/ISEA Cut Level: A5
- Series: S13KBGLP
- Palm Style: Goat-Grain Palms
- Cuff Style: Knit
- Thickness: 13 ga
- Glove Materials: Nylon/Steel
- Glove Coating Coverage: Uncoated
- Standards: ANSI
- Glove Safety Features: Extra Protection in the Thumb-Crotch Area
- Minimum Temperature: Not Rated
- Size- Numeric: 10
- Silicone-Free: No
- Touchscreen Compatible: No
- ANSI/ISEA Cut Level (Coverage): A5
- Knit Material: Nylon
- Size- Alpha: XL
- Includes Reinforced Thumb Crotch: Yes
- ANSI/ISEA Abrasion Level: 4
- Country of Origin (subject to change): Honduras
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Hand Style Ambidextrous, 1 Pair
Reviews of Superior Glove #S13KBGLP/X
Explore more
- SUPERIOR GLOVE Extra protection in thumb crotch, PR S13KBGLP/S
- SUPERIOR GLOVE Cut-Resistant Glove, Level 5, Size 8, PR S10NXFN-8
- SUPERIOR GLOVE Knit Gloves, Blue/Gray, Glove Size 9, PR S15TAFGPU9
- HONEYWELL NORTH General Purpose Glove, Poly/Cotton, S, PK12 81/1162S
- Superior Glove General Purpose Gloves