Superior Glove

HI VIZ, PR

Superior Glove HI VIZ, PR S18TAXFN-9
Hover or click to zoom Tap to zoom
  • Touchscreen Compatible: Yes
  • Glove Safety Features: High Visibility
  • High-Visibility: Yes
  • Hand Style: Knife Hand
  • Base Coating Coverage: Palm
  • Glove Coating Material: Nitrile
  • Cut-Resistance Coverage: Full
  • Glove Coating Finish: Foam
See full product details
$15.95

Subtotal: $15.95

Superior Glove #S18TAXFN-9 Specifications

  • Touchscreen Compatible: Yes
  • Glove Safety Features: High Visibility
  • High-Visibility: Yes
  • Hand Style: Knife Hand
  • Base Coating Coverage: Palm
  • Glove Coating Material: Nitrile
  • Cut-Resistance Coverage: Full
  • Glove Coating Finish: Foam
  • Series: S18TAXFN
  • Item: Knit Gloves
  • Palm Style: Grip-Coated
  • Glove Materials: Fiber
  • ANSI/ISEA Puncture Level: 3
  • Glove Size: 9
  • ANSI/ISEA Abrasion Level: 4
  • Thickness: 18 ga
  • ANSI/ISEA Cut Level: A6
  • Standards: ANSI
  • Glove Construction: Seamless Knit
  • Hand Protection Style: Glove
  • Glove Coating Coverage: Palm
  • Oil Resistant: Yes
  • Glove Hand Style: Right
  • Features: Touchscreen Compatible
  • Latex-Free: No
  • Knit Material: TenActiv
  • Silicone-Free: No
  • Double-Dipped: No
  • Minimum Temperature: Not Rated
  • Palm Coating Material: Nitrile
  • Includes Reinforced Thumb Crotch: No
  • [SUBHEAD] Coating-Base Coating Coverage: Palm Dipped
  • Size- Numeric: 9
  • Cuff Style: Knit
  • Glove Coating Cover: Palm
  • Material (Thck): TenActiv ( 18 ga )
  • Color Family: Lime
  • Color (Knit/Coating): Lime / Lime
  • Coating Type: Dipped
  • Knit Material Color: Lime
  • Glove Coating Color: Lime
  • Glove Features: Touchscreen Compatible
  • Country of Origin (subject to change): Canada

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Knife Hand, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Reviews of Superior Glove #S18TAXFN-9

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.