Superior Glove
Hi viz TPR, PR
- Zoro #: G303456860
- Mfr #: STACXPNRVB-9
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.58
Superior Glove #STACXPNRVB-9 Specifications
- Zoro #: G303456860
- Mfr #: STACXPNRVB-9
- Size: L ( 9 )
- Glove Materials: Composite-Knit
- Coating Type: Dipped
- Glove Coating Material: Nitrile
- Glove Coating Coverage: Palm
- Standards: ANSI 4, ANSI/ISEA 138
- Silicone-Free: No
- Knit Material: TenActiv
- Color (Knit/Coating): Gray / Black
- Material (Thck): TenActiv ( 13 ga )
- Glove Construction: Seamless Knit
- Cuff Style: Knit
- Color: Gray
- Item: Knit Gloves
- Knit Material Color: Gray
- ANSI/ISEA Abrasion Level: 4
- Hand Protection Style: Glove
- Minimum Temperature: Not Rated
- Color Family: Gray
- Glove Coating Finish: Sandy
- Glove Features: Reinforced Thumb Crotch
- ANSI/ISEA Impact Level: 2
- Size- Numeric: 9
- Includes Reinforced Thumb Crotch: Yes
- Features: Reinforced Thumb Crotch
- Inspection Glove Size: L
- Touchscreen Compatible: No
- Glove Coating Color: Black
- Cut-Resistance Coverage: Full
- Palm Coating Material: Nitrile
- Thickness: 13 ga
- ANSI/ISEA Cut Level: A7
- [SUBHEAD] Coating-Base Coating Coverage: Palm Dipped
- Glove Size: 9
- Series: TenActiv(TM)
- Glove Length: 9.25 in
- Size- Alpha: L
- Latex-Free: No
- Glove Coating Cover: Palm
- Brand and Series: TenActiv(TM)
- Double-Dipped: No
- Country of Origin (subject to change): China
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Standards ANSI 4, ANSI/ISEA 138, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair
Reviews of Superior Glove #STACXPNRVB-9
Explore more
- SUPERIOR GLOVE HI VIZ, PR S18TAXFN-9
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 S7NT-9
- SUPERIOR GLOVE Knit Gloves, Blue/Gray, Glove Size 12, PR S15TAFGPU2
- SUPERIOR GLOVE Extra protection in thumb crotch, PR S13KBGLP/S
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 S7NT-10
- MCR SAFETY Leather Gloves, White, XL, PK12 48406XL
- KIMBERLY-CLARK Nitrile Glove, G10 Blue, XS, PK1000 57370
- Superior Glove General Purpose Gloves