customer-service Help
Superior Glove

Knit Gloves, Blue/Gray, Glove Size 12, PR

Superior Glove Knit Gloves, Blue/Gray, Glove Size 12, PR S15TAFGPU2
Hover or click to zoom Tap to zoom
$9.62
  • Touchscreen Compatible: No
  • Glove Coating Finish: Smooth
  • ANSI/ISEA Abrasion Level: 3
See full product details
Orders over $75 ship free.

Total: $9.62

Superior Glove #S15TAFGPU2 Specifications

  • Touchscreen Compatible: No
  • Glove Coating Finish: Smooth
  • ANSI/ISEA Abrasion Level: 3
  • Glove Liner Material: HPPE
  • Glove Material Color: Blue
  • Biodegradable: Non-Biodegradable
  • Glove Coating Coverage: Palm and Fingers
  • Thickness: 15 ga
  • Latex-Free: No
  • Glove Size: 12
  • Item: Knit Gloves
  • Glove Hand Style: Left and Right
  • Brand and Series: Superior Glove TenActiv(TM)
  • ANSI/ISEA Puncture Force: 60 N
  • Glove Coating Cover: Palm
  • ANSI/ISEA Abrasion Cycles: 1500
  • Glove Materials: HPPE
  • Anti-Static: No
  • Cuff Style: Knit
  • ANSI/ISEA Cut Level: A2
  • Glove Length: 10 1/4 in
  • ANSI/ISEA Puncture Level: 3
  • Glove Construction: Seamless Knit
  • Color: Blue/Gray
  • Silicone-Free: No
  • Glove Length Style: Standard
  • Glove Coating Color: Gray
  • Glove Coating Material: Polyurethane
  • Series: TenActiv(TM)
  • ANSI/ISEA Cut Grams: 675
  • Hand Style: Left and Right
  • Hand Protection Style: Glove
  • Minimum Temperature: Not Rated
  • Material (Thck): HPPE ( 15 ga )
  • Knit Material Color: Blue
  • Palm Coating Material: Polyurethane
  • Double-Dipped: No
  • Coating Type: Dipped
  • [SUBHEAD] Coating-Base Coating Coverage: Palm Dipped
  • Includes Reinforced Thumb Crotch: No
  • Size- Numeric: 12
  • Finger Coverage: Full Finger
  • Color Family: Blue
  • Color (Knit/Coating): Blue / Gray
  • Size- Alpha: 3XL
  • Knit Material: HPPE
  • Country of Origin (subject to change): China

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Reviews of Superior Glove #S15TAFGPU2