Superior Glove Works
MIG/TIG Welding Gloves, Goatskin Palm, S, PR
- Zoro #: G7298577
- Mfr #: 399GKGL5S
$37.45
- Item: Welding Gloves
- Application: MIG/TIG
- Leather Palm Material: Goatskin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.45
Superior Glove Works #399GKGL5S Specifications
- Zoro #: G7298577
- Mfr #: 399GKGL5S
- Item: Welding Gloves
- Application: MIG/TIG
- Leather Palm Material: Goatskin
- Glove Back Material: Goatskin
- Size: S
- Glove Size: S
- Country of Origin (subject to change): Pakistan
Description
Welding Glove, Glove Size S, 1 Pair
Reviews of Superior Glove Works #399GKGL5S
Explore more
- Superior Glove Works MIG/TIG Welding Gloves, Goatskin Palm, L, PR 399GKGL5L
- Superior Glove Works MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR 399GKGL5XX
- Superior Glove Works MIG/TIG Welding Gloves, Goatskin Palm, M, PR 399GKGL5M
- Superior Glove Works MIG/TIG Welding Gloves, Goatskin Palm, 3XL, PR 399GKGL5XXX
- 212 Performance TIG Welding Gloves, Goatskin Palm, L, PR ARCTIGEC5-05-010
- Azusa Safety Stick Welding Gloves, Buffalo Palm, XL, PR WSTICK
- Azusa Safety Stick Welding Gloves, Buffalo Palm, M, PR WSTICK
- Pip MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK 75-2022/M
- Pip MIG/TIG Welding Gloves, Goatskin Palm, M 86550/M
- Steiner MIG Welding Gloves, Cowhide Palm, L, PR 0216-L
- Tillman Stick Welding Gloves, Elkskin Palm, XL, PR 850NXL
- Superior Glove Works Welding Gloves