Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Safety
/
Signs & Labels
/
Signs
/
Floor Signs
/
Superior Mark Floor Tape-4" x 12"-Due To Viruses, No Hand Shaking
Shop All Floor Signs
Shop Alternate Products
This Product is Discontinued
Superior Mark
Superior Mark Floor Tape-4" x 12"-Due To Viruses, No Hand Shaking (Discontinued)
Mfr #
CPT-4X12-1287
Zoro #
G9204608
This Product is Discontinued
Shop for all Floor Signs
Product Information
|
Reviews
Customers Also Purchased
This item
: Superior Mark Floor Tape-4" x 12"-Due To Viruses, No Hand Shaking
$4.04
Product Information
Brand
Superior Mark
MFR #
CPT-4X12-1287
Zoro #
G9204608
Country of Origin
United States
Category
Floor Signs
Description
Due To Viruses, No Hand Shaking - SM Printed Floor Tape - 4" x 12"-Red Outline, Blk Text, White Bkg
From the Manufacturer
Reviews
Explore More Products
Superior Mark Floor Signs