Superscan
SUPERSCAN® Magnetic Vinyl Envelopes, 9" x 12", Clear, 50/Case
Mfr # LH219
Zoro # G5713060
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Expanded Width 12"
- Color Clear
- Outside Length 9"
Explore More Products
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 4" x 6", Clear, 50/Case LH143
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Reclosable, 5" x 8", Clear, 25/Case LH237
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 2" x 3 1/2", Clear, 50/Case LH215
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 3" x 5", Clear, 50/Case LH208
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 5" x 7", Clear, 50/Case LH216
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, 2" x 3 1/2", Clear, 50/Case LH201
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 5" x 8", Clear, 50/Case LH217
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, 9" x 12", Clear, 50/Case LH206
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 QUA50160
- ASP Waffle Design Floor Mat, 16" X 21", 250 Per Box Pk 130
- TAPE LOGIC Tape Logic® "Invoice Enclosed" Envelopes, 4 1/2" x 5 1/2", Orange, 1000/Case PL13
- Superscan Business Envelopes