HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Channel Nut, 1/2 In, Silver

SUPERSTRUT| Zoro #: G1053306| Mfr #: H 122 1/2 SS6

$45.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Nuts, Washers, and Screws
Width: 1-1/2"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053306 Mfr #: H 122 1/2 SS6
Sub-Category: Nuts, Washers, and ScrewsWidth: 1-1/2"
Color: SilverMaterial: 316 stainless steel
Finish: Stainless steelDepth: 1/2"
Item: Channel NutThread Size: 1/2"-13
Country of Origin (subject to change): United States

Description

Channel Nut, Thread Size 1/2 In.-13, Width 1-1/2 In., Depth 1/2 In., Material 316 Stainless Steel, Finish Stainless Steel, Color Silver

Reviews