HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8"-16 x 12' Plain 304 Stainless Steel Threaded Rod

SUPERSTRUT| Zoro #: G0391063| Mfr #: H104 3/8x12SS

$242.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Class: 2
Basic Material: Stainless Steel
Yield Strength (PSI): 40,053
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391063 Mfr #: H104 3/8x12SS
Thread Class: 2Basic Material: Stainless Steel
Yield Strength (PSI): 40,053Material Grade: 304
Rockwell Hardness: Not RatedTensile Strength: 60,915 lb.
Fastener Thread Type: UNC (Coarse)For Use With: Metal Framing Channel
Fastener Finish: PlainFastener Thread Direction: Right Hand
Temp. Range (F): Not RatedSystem of Measurement: Inch
Item: Threaded RodDia./Thread Size: 3/8"-16
Overall Length: 12 ft.Country of Origin (subject to change): United States

Description

Threaded Rod, 304 Stainless Steel, Plain Finish, Thread Size 3/8-16, Overall Length 12 Ft, Right Hand Thread Direction, Thread Type Continuous UNC, Class 2, Yield Strength 40,053 PSI, Tensile Strength 60,915 Lbs, For Use With Metal Framing Channel

Reviews