DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4"-20 x 10' Gold Galvanized Low Carbon Steel Threaded Rod

SUPERSTRUT| Zoro #: G2335033| Mfr #: H104 1/4x10

$7.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gold
Thread Class: 2
Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335033 Mfr #: H104 1/4x10
Color: GoldThread Class: 2
Basic Material: SteelMaterial Grade: Low Carbon
Rockwell Hardness: Not RatedTensile Strength: 62,200 lb.
Fastener Thread Type: UNC (Coarse)For Use With: Metal Framing Channel
Fastener Finish: Gold GalvanizedFastener Thread Direction: Right Hand
Temp. Range (F): Not RatedSystem of Measurement: Inch
Item: Threaded RodDia./Thread Size: 1/4"-20
Overall Length: 10 ft.Country of Origin (subject to change): United States

Description

Threaded Rod, Low Carbon Steel, Gold Galvanized Finish, Thread Size 1/4-20, Overall Length 10 Ft, Right Hand Thread Direction, Thread Type Continuous UNC, Color Gold, Class 2, Tensile Strength 62,200 Lbs, For Use With Metal Framing Channel

Reviews