3/8"-16 x 10' Gold Galvanized Low Carbon Steel Threaded Rod

SUPERSTRUT| Zoro #: G2275366| Mfr #: H104 3/8x10

$11.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Temp. Range (F): Not RatedSystem of Measurement: InchFastener Finish: Gold Galvanized
Save 15%. Sign up for Z-mail.


Zoro #: G2275366 Mfr #: H104 3/8x10
Temp. Range (F): Not RatedSystem of Measurement: Inch
Fastener Finish: Gold GalvanizedMaterial Grade: Low Carbon
Tensile Strength: 60,915 lb.Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Threaded Rod
For Use With: Metal Framing ChannelBasic Material: Steel
Overall Length: 10 ft.Thread Class: 2
Rockwell Hardness: Not RatedDia./Thread Size: 3/8"-16
Color: GoldYield Strength (PSI): 40,053
Country of Origin (subject to change): United States


Threaded Rod, System of Measurement Inch, Steel, Material Grade Low Carbon, Fastener Finish Gold Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Overall Length 10 ft., Fastener Thread Type UNC (Coarse), Color Gold, Thread Class 2, Temp. Range (F) Not Rated, Yield Strength (PSI) 40,053, Tensile Strength 60,915 lb., Rockwell Hardness Not Rated, For Use With Metal Framing Channel