PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

ATV/UTV Electric Winch, 1HP, 12VDC

SUPERWINCH| Zoro #: G1593164| Mfr #: 1120210

$109.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Ratio: 153:1Overall Width: 4-3/32"Pulley Block: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593164 Mfr #: 1120210
Gear Ratio: 153:1Overall Width: 4-3/32"
Pulley Block: YesIncluded Rope Length: 50 ft.
1st Layer Line Speed: 2.5 fpmMotor HP: 1.0
Clutch Type: Freespooling Pull and Turn1st Layer Line Pull: 2000 lb.
Series: LT SeriesOverall Height: 4"
Clutch Release: YesMechanical Brake: No
Full Load Line Speed: 2.5 fpmFull Load Amps: 100
Voltage Rating: 12VDCItem: ATV/UTV Electric Winch
Manufacturers Warranty Length: 1 Year LimitedRope Material: Wire
Overall Length: 11"Gear Type: 1-Stage Planetary Gear
Included Rope Dia.: 5/32"No Load Line Speed: 10.0 fpm
Country of Origin (subject to change): China

Description

ATV/UTV Electric Winch, Voltage Rating 12VDC, Motor HP 1.0, Winch Gear Type 1-Stage Planetary, 1st Layer Load Capacity 2000 lb., Full Load Amps 100, Clutch Release Yes, Free Spooling Clutch Type Pull and Turn, Pulley Block Yes, Included Rope Dia. 5/32 In., Included Rope Length 50 ft., Mechanical Brake No, Overall Length 11 In., Overall Width 4-3/32 In., Overall Height 4 In., Series LT Series, No Load Line Speed 10.0 fpm, Winch Gear Ratio 153:1, 1st Layer Line Speed 2.5 fpm, Rope Material Wire

Reviews